This item is Discontinued.

Bsl Titan Stainless Steel Step Trash Can 13 Gallon / 50L with Antimicrobial Lid, Pewter GLD-74522

Titan Stainless Steel Step Trash Can 13 Gallon / 50L with Antimicrobial Lid, Pewter (Discontinued)

  • Mfr # GLD-74522
  • Zoro # G115445496
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74522
Zoro #
G115445496
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17.75 in
Depth
25 in
Length
17.25 in

Details

Container Capacity
13 gal
Item
Step-On Can
Color
Pewter
Material
Stainless Steel

Description

This Titan Stainless Steel Step Trash Can with Antimicrobial Lid offers a durable and hygienic solution for waste disposal. The 13-gallon/50-liter capacity accommodates ample trash, while the step-on mechanism allows for hands-free operation, keeping your kitchen or bathroom clean and germ-free. The antimicrobial lid helps to inhibit the growth of bacteria and odors, keeping your home fresh and sanitary. Constructed with high-quality stainless steel, this trash can is built to last and withstand the test of time.


  • Durable stainless steel construction
  • 13-gallon capacity for ample waste storage
  • Antimicrobial lid inhibits bacterial growth
  • Step-on design for hands-free operation
  • Removable inner bucket for easy emptying
  • Wide opening for convenient disposal
  • Non-slip rubber feet for stability
  • Sleek and modern design

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.