This item is Discontinued.

Bsl Titan Stainless Steel Step Trash Can 20 Gallon / 75.5L with Antimicrobial Lid, Pewter GLD-74518

Titan Stainless Steel Step Trash Can 20 Gallon / 75.5L with Antimicrobial Lid, Pewter (Discontinued)

  • Mfr # GLD-74518
  • Zoro # G115445489
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLD-74518
Zoro #
G115445489
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17.25 in
Depth
31 in
Length
17.75 in

Details

Container Capacity
20 gal
Item
Step-On Can
Color
Pewter
Material
Stainless Steel

Description

The Titan Stainless Steel Step Trash Can with Antimicrobial Lid is a durable and hygienic solution for waste disposal, featuring a 20-gallon capacity (75.5L) for ample waste storage and a foot pedal for hands-free opening. The lid is coated with antimicrobial protection to inhibit the growth of bacteria and mold, while the stainless steel construction is fingerprint-resistant and easy to clean.


  • Durable stainless steel construction
  • 20-gallon capacity for ample waste storage
  • Antimicrobial lid helps inhibit bacterial growth
  • Easy-to-clean surface
  • Removable inner liner for easy disposal of trash
  • Foot pedal operation for hands-free opening
  • Slim design to maximize space
  • Fingerprint-resistant finish
  • Durable and stylish for any environment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.