This item is Discontinued.

Bsl Titan Tall Stainless Steel Slim Step Trash Can 12 Gallon / 45L with Antimicrobial Lid GLD-74533

Titan Tall Stainless Steel Slim Step Trash Can 12 Gallon / 45L with Antimicrobial Lid (Discontinued)

  • Mfr # GLD-74533
  • Zoro # G715445513
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLD-74533
Zoro #
G715445513
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Length
19.45 in
Depth
24.2 in

Details

Container Capacity
12 gal
Item
Step-On Can
Material
Stainless Steel

Description

The Titan ALL Stainless Steel Slim Step Trash Can is a sleek and functional solution for waste disposal. Featuring a durable, fingerprint-resistant stainless steel construction and a slim design, this 12-gallon/45-liter can easily fits into tight spaces. The convenient step pedal opens the lid, allowing for hands-free operation, while the antimicrobial lid helps to inhibit the growth of bacteria. With its long-lasting quality and hygienic features, the Titan Slim Step Trash Can is perfect for homes, offices, or any space where you need a reliable and stylish waste container.


  • All stainless steel construction for durability and style.
  • Slim step design saves space.
  • 12-gallon / 45-liter capacity.
  • Antimicrobial lid helps prevent the spread of bacteria.
  • Fingerprint-resistant finish for easy cleaning.
  • Removable inner liner for easy disposal of trash.
  • Durable and easy to operate foot pedal.
  • Lid stays open for easy trash disposal.
  • Suitable for kitchen, bathroom, office, and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.