This item is Discontinued.

Bsl Titan Tall Stainless Steel Slim Step Trash Can 12 Gallon / 45L with Antimicrobial Lid, White GLD-74535

Titan Tall Stainless Steel Slim Step Trash Can 12 Gallon / 45L with Antimicrobial Lid, White (Discontinued)

  • Mfr # GLD-74535
  • Zoro # G715445520
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74535
Zoro #
G715445520
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
10 in
Depth
24.2 in
Length
19.45 in

Details

Container Capacity
12 gal
Item
Step-On Can
Material
Stainless Steel

Description

The Titan ALL Stainless Steel Slim Step Trash Can is a sleek and durable option for your home or office. Featuring a 12GAL/45L capacity, this can efficiently holds a large amount of waste. The antimicrobial lid helps to prevent the spread of bacteria, making it a hygienic choice. The slim design allows for easy placement in tight spaces, while the step pedal provides hands-free operation for convenience.


  • Sleek and modern design complements any décor
  • Durable and easy to clean stainless steel construction
  • Fingerprint-resistant finish for a clean look
  • Antimicrobial lid helps prevent the growth of bacteria
  • Slim step design saves space
  • 12-gallon/45-liter capacity for efficient waste disposal
  • Easy-to-use foot pedal for hands-free operation
  • Removable inner bucket for easy cleaning

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.