This item is Discontinued.

Bsl Titan Tall Stainless Steel Step Trash Can 13 Gallon / 50L with Antimicrobial Lid GLD-74525

Titan Tall Stainless Steel Step Trash Can 13 Gallon / 50L with Antimicrobial Lid (Discontinued)

  • Mfr # GLD-74525
  • Zoro # G615445545
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74525
Zoro #
G615445545
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
17.75 in
Length
17.25 in
Depth
25 in

Details

Container Capacity
13 gal
Item
Step-On Can
Color
Stainless
Material
Stainless Steel

Description

The Titan ALL Stainless Steel Step Trash Can is a durable and hygienic solution for waste disposal. Its 13-gallon/50-liter capacity handles a substantial amount of trash, while its all-stainless steel construction ensures long-lasting use. Featuring a step-on lid with antimicrobial protection, the can offers a touch-free and hygienic opening mechanism to help prevent the spread of germs. This trash can is perfect for kitchens, bathrooms, offices, and other high-traffic areas, providing a reliable and sanitary way to manage waste.


  • Made entirely from durable stainless steel
  • Antimicrobial lid helps inhibit the growth of bacteria
  • Step-on operation for hands-free use
  • 13-gallon / 50-liter capacity
  • Sleek and modern design
  • Fingerprint-resistant finish
  • Removable inner bucket for easy cleaning
  • Rubber-coated feet protect floors from scratching
  • Wide pedal opening for convenient trash disposal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.