This item is Discontinued.

Bsl Titan Tall Stainless Steel Step Trash Can 13 Gallon / 50L with Antimicrobial Lid, White GLD-74528

Titan Tall Stainless Steel Step Trash Can 13 Gallon / 50L with Antimicrobial Lid, White (Discontinued)

  • Mfr # GLD-74528
  • Zoro # G815445536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLD-74528
Zoro #
G815445536
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16.25 in
Depth
22.75 in
Length
16 in

Details

Container Capacity
13 gal
Item
Step-On Can
Color
White
Material
Stainless Steel

Description

The Titan ALL Stainless Steel Step Trash Can with Antimicrobial Lid is a durable and hygienic solution for waste management. Its 13-gallon/50-liter capacity can handle a significant amount of trash, while the stainless steel construction ensures lasting quality. The step pedal allows for hands-free operation, reducing the spread of germs. The antimicrobial lid further helps to control bacterial growth, keeping your kitchen or office clean and fresh.


  • Durable all-stainless steel construction for lasting use.
  • 13-gallon/50-liter capacity for ample trash storage.
  • Antimicrobial lid helps to inhibit the growth of bacteria.
  • Fingerprint-resistant finish for a clean look.
  • Removable inner liner for easy cleaning.
  • Sleek and modern design complements any decor.
  • Durable step pedal for hands-free operation.
  • Sturdy base for stability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.