This item is Discontinued.

Bsl Titan Tall Stainless Steel Step Trash Can 20 Gallon / 75.5L with Antimicrobial Lid GLD-74526

Titan Tall Stainless Steel Step Trash Can 20 Gallon / 75.5L with Antimicrobial Lid (Discontinued)

  • Mfr # GLD-74526
  • Zoro # G015445466
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74526
Zoro #
G015445466
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
18 in
Depth
31.25 in
Length
17.25 in

Details

Container Capacity
20 gal
Item
Step-On Can
Color
Stainless
Material
Stainless Steel

Description

The Titan ALL Stainless Steel Step Trash Can, with its durable 20-gallon/75.5L capacity and antimicrobial lid, offers a hygienic and long-lasting solution for waste disposal in any setting. Its sleek, stainless steel construction is both stylish and resistant to rust and scratches, making it perfect for busy households and commercial environments. The foot pedal allows for hands-free operation, promoting cleanliness and convenience, while the antimicrobial lid helps to inhibit the growth of bacteria and keep odors contained.


  • Durable all-stainless steel construction for long-lasting use.
  • 20-gallon capacity holds a large amount of trash.
  • Antimicrobial lid helps prevent the growth of bacteria.
  • Step-on lid for hands-free operation.
  • Easy-to-clean and maintain.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.