This item is Discontinued.

Bsl Titan Tall Stainless Steel Step Trash Can 20 Gallon / 75.5L with Antimicrobial Lid, Pewter GLD-74531

Titan Tall Stainless Steel Step Trash Can 20 Gallon / 75.5L with Antimicrobial Lid, Pewter (Discontinued)

  • Mfr # GLD-74531
  • Zoro # G015445527
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GLD-74531
Zoro #
G015445527
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16.25 in
Length
16 in
Depth
29 in

Details

Container Capacity
20 gal
Item
Step-On Can
Color
Pewter
Material
Stainless Steel

Description

The Titan ALL Stainless Steel Step Trash Can with Antimicrobial Lid is a durable and hygienic solution for waste disposal. Featuring a 20-gallon capacity (75.5 liters), this step can is constructed entirely of stainless steel for lasting performance. Its antimicrobial lid helps to inhibit the growth of bacteria and mold, keeping your home or office fresh and clean. The step pedal mechanism provides hands-free operation for added convenience and sanitation.


  • Made entirely of durable, fingerprint-resistant stainless steel
  • Spacious 20-gallon capacity
  • Antimicrobial lid helps prevent odor and bacteria growth
  • Sleek and modern design complements any décor
  • Removable inner bucket for easy cleaning
  • Fingerprint-resistant finish helps keep the can looking new
  • Foot pedal operation for hands-free convenience
  • Durable, rust-resistant stainless steel construction

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.