This item is Discontinued.

Bsl Titan Tall Stainless Steel Step Trash Can 20 Gallon / 75.5L with Antimicrobial Lid, White GLD-74529

Titan Tall Stainless Steel Step Trash Can 20 Gallon / 75.5L with Antimicrobial Lid, White (Discontinued)

  • Mfr # GLD-74529
  • Zoro # G015445541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GLD-74529
Zoro #
G015445541
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
16.25 in
Depth
29 in
Length
16 in

Details

Container Capacity
20 gal
Item
Step-On Can
Color
White
Material
Stainless Steel

Description

The Titan ALL Stainless Steel Step Trash Can is a durable and hygienic solution for waste disposal. This 20-gallon (75.5-liter) can features a step pedal for hands-free operation and an antimicrobial lid to help prevent the growth of bacteria. Constructed from high-quality stainless steel, this trash can is designed to withstand the rigors of everyday use.


  • All Stainless Steel Construction for Durability
  • 20 Gallon / 75.5 Liter Capacity for Large Waste Storage
  • Antimicrobial Lid Inhibits Microbial Growth
  • Fingerprint-Resistant Finish for Easy Cleaning
  • Removable Inner Bucket for Convenient Waste Disposal
  • Step-on Operation for Hands-Free Access
  • Heavy-Duty Foot Pedal for Reliable Operation
  • Removable Lid for Easy Cleaning
  • Easy Assembly for Quick Setup

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.