Zoro Homepage

Wedge Dust Mop - 1 Pack

  • Mfr # 5611-1

  • Zoro # G115445328


product price: $14.55
/ea

Key Features

Mop Head Material
Cotton
Mop Type
Dust
Depth
0.5 in
Mop Head Width
5 in
Head Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5611-1
Zoro #
G115445328
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Mop Head Width
5 in
Head Length
8 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Wedge

Description

This 1-piece Wedge Dust Mop is the perfect tool for quick and efficient dust removal from all types of floors. Its unique wedge design allows it to reach into tight spaces and corners, while its durable construction ensures long-lasting use. Simply attach the mop head to your handle and glide it across your floor to remove dust, dirt, and debris, leaving behind a clean and fresh surface.


  • Designed for easy cleaning and dust removal.
  • Features a unique wedge shape that reaches tight spaces.
  • Constructed from durable materials for long-lasting use.
  • Effective in trapping dust, hair, and other debris.
  • Ideal for use on hard floors, such as wood, tile, and laminate.
  • Lightweight and ergonomic design for comfortable handling.
  • Easy to clean and maintain for hassle-free use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.