Zoro Homepage

Wedge Dust Mop, PK12

  • Mfr # 5611

  • Zoro # G915445443


product price: $156.99
/pk 12, $13.08/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Dust
Type
Wedge
Head Length
8 in
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5611
Zoro #
G915445443
UPC #
-
Country of Origin
United States

Dimensions

Head Length
8 in
Depth
0.5 in
Mop Head Width
5 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Wedge

Description

This pack of 12 wedge dust mops is perfect for keeping your floors clean and dust-free. The microfiber dust mop head easily picks up dust, dirt, and hair without the need for chemicals. The unique wedge shape allows you to reach into tight spaces and corners, ensuring a thorough clean. Simply attach the mop head to your favorite cleaning tool and start cleaning!


  • Effectively traps dust and debris.
  • Durable construction for long-lasting use.
  • Economical and disposable for easy cleanup.
  • Convenient size for cleaning small spaces.
  • Made with high-quality materials.
  • Suitable for various cleaning tasks.
  • Pack of 12 mops for multiple uses.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.