Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Dust Mop, PK6

  • Mfr # 5611-6

  • Zoro # G615445408


product price: $82.75
/pk 6, $13.79/ea
Free Shipping & Returns

Key Features

Mop Head Material
Cotton
Mop Type
Dust
Type
Wedge
Depth
0.5 in
Head Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5611-6
Zoro #
G615445408
UPC #
-
Country of Origin
United States

Dimensions

Depth
0.5 in
Head Length
8 in
Mop Head Width
5 in

Details

Mop Head Material
Cotton
Mop Type
Dust
Type
Wedge

Description

Maintain a clean and dust-free environment with this pack of 6 Wedge Dust Mops, perfect for capturing dust, dirt, and debris from various surfaces with ease. These durable mops are designed for efficient cleaning, ensuring a spotless finish without the need for water or chemicals.


  • Effortless dust pickup for quick and efficient cleaning.
  • Reusable and washable for long-lasting use.
  • Durable and lightweight design for comfortable cleaning.
  • Six dust mops in a pack for convenient replacement.
  • Ideal for various surfaces like hardwood floors, tiles, and laminates.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.