Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wedge Mop Handle - 15 x 54in, PK12

  • Mfr # 3735

  • Zoro # G415445592


product price: $113.99
/pk 12, $9.50/ea
Free Shipping & Returns

Key Features

Width
15/16 in
Material
Wooden Handle, Zinc Plated frame
Depth
0.5 in
Length
54 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3735
Zoro #
G415445592
UPC #
-
Country of Origin
United States

Dimensions

Width
15/16 in
Depth
0.5 in
Length
54 in

Details

Material
Wooden Handle, Zinc Plated frame

Description

This bulk pack of 12 durable, 54" long Dust Mop Handles is perfect for commercial or industrial cleaning applications. Each handle features a 15/16 inch diameter end to securely attach to your chosen dust mop head, providing you with a comfortable and efficient way to clean large areas.


  • Durable 15/16" diameter steel pole
  • 54" overall length
  • Compatible with most standard dust mops
  • Lightweight and easy to use
  • 12 handles per pack
  • Economical option for cleaning
  • Rust-resistant finish for long lasting use

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.