Zoro Homepage

Wedge Mop Handle - 15/16 x 54in - 1 Pack

  • Mfr # 3735-1P

  • Zoro # G315445579


product price: $9.99
/ea

Key Features

Length
54 in
Width
15/16 in
Material
Wooden Handle, Zinc Plated frame
Depth
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3735-1P
Zoro #
G315445579
UPC #
-
Country of Origin
United States

Dimensions

Length
54 in
Width
15/16 in
Depth
0.5 in

Details

Material
Wooden Handle, Zinc Plated frame

Description

This sturdy and durable Dust Mop Handle, measuring 15/16" x 54", provides a comfortable grip and extends your reach for efficient cleaning, ensuring a thorough and convenient dusting experience for your floors.


  • Fits most standard 15/16" dust mops
  • Durable aluminum construction
  • 54" length provides reach and leverage
  • Ergonomic grip for comfort during use
  • Lightweight for easy maneuverability
  • Ideal for cleaning floors, ceilings, and hard-to-reach areas
  • Made in the USA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.