Zoro Homepage

Replacement UPS Battery

  • Mfr # APCRBC155-SLA155

  • Zoro # G915689588


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Chemistry
Lead Acid
Environmentally Friendly
Yes
Battery Characteristics
Sealed
Output Voltage
12 V DC
Number of Cells
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
APCRBC155-SLA155
Zoro #
G915689588
UPC #
886734891585
Country of Origin
China

Details

Chemistry
Lead Acid
Environmentally Friendly
Yes
Battery Characteristics
Sealed
Output Voltage
12 V DC
Number of Cells
4
Item
UPS Battery Pack
Capacity
7200 mAh

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.