Bubble Rolls, 250 ft. L, 48" W, Perforation: Non-Perforated
Mfr # 100002532
Zoro # G9177606
product price: $77.45
/eaSold in multiples of 5 for $387.25
Key Features
Bubble Roll Type
Standard
Perforation
Non-Perforated
Bubble Size
1/2 in
Roll Length
250 ft
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100002532
Zoro #
G9177606
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
1/2 in
Roll Width
48 in
Roll Length
250 ft
Details
Bubble Roll Type
Standard
Perforation
Non-Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Rolls
Description
Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 48 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.