Zoro Homepage
This item is Discontinued.
Bubble Wrap Bubble Rolls, 375 ft. L, 48 W 100032563

Bubble Rolls, 375 ft. L, 48 W (Discontinued)

  • Mfr # 100032563
  • Zoro # G9177719
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100032563
Zoro #
G9177719
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
5/16 in
Roll Width
24 in
Roll Length
375 ft

Details

Bubble Roll Type
Standard
Perforation
Non-Perforated
Color
Clear
Rolls per Bundle
2
Item
Bubble Rolls

Description

Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 5/16 in, Roll Width 24 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.