Bubble Rolls, 5/16 in, Clear
Mfr # 100029872
Zoro # G9177746
product price: $99.99
/eaSold in multiples of 5 for $499.95
Item requires special delivery charges. A $10.00 per item surcharge will be applied.
Key Features
Bubble Roll Type
Standard
Perforation
Non-Perforated
Bubble Size
5/16 in
Roll Length
375 ft
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100029872
Zoro #
G9177746
UPC #
-
Country of Origin
United States
Dimensions
Bubble Size
5/16 in
Roll Width
48 in
Roll Length
375 ft
Details
Bubble Roll Type
Standard
Perforation
Non-Perforated
Color
Clear
Rolls per Bundle
1
Item
Bubble Rolls
Description
Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 5/16 in, Roll Width 48 in, Roll Length 375 ft, Color Clear, Rolls per Bundle 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.