Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bubble Rolls, 1/2 in, Clear, PK2

  • Mfr # 100002531

  • Zoro # G003528096


product price: $112.99
/pk 2, $56.50/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.

Key Features

Bubble Roll Type
Standard
Perforation
Non-Perforated
Bubble Size
1/2 in
Roll Length
250 ft
Color
Clear
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100002531
Zoro #
G003528096
UPC #
-
Country of Origin
United States

Dimensions

Bubble Size
1/2 in
Roll Width
24 in
Roll Length
250 ft

Details

Bubble Roll Type
Standard
Perforation
Non-Perforated
Color
Clear
Rolls per Bundle
2
Item
Bubble Rolls

Description

Bubble Rolls, Bubble Roll Type Standard, Perforation Non-Perforated, Bubble Size 1/2 in, Roll Width 24 in, Roll Length 250 ft, Color Clear, Rolls per Bundle 2, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.