Zoro Homepage

Bench & Drum Scales - 1000lb x 0.2lb

  • Mfr # SDS

  • Zoro # G116467152


product price: $2,169.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDS
Zoro #
G116467152
UPC #
-
Country of Origin
China

Description

Tree SDS 1000 Bench & Drum Scale, expertly designed for industrial and commercial applications where precision is paramount. This specialized scale is perfect for weighing drums, barrels, and other cylindrical containers, making it a crucial tool for businesses involved in manufacturing, shipping, and storage.Key Features & Benefits:Optimized for Cylindrical Loads: The SDS 1000 features a platform with curved edges and a recessed center, specifically designed to securely accommodate cylindrical objects and prevent them from rolling during the weighing process.High Capacity Weighing: With a substantial load capacity of 1000 lbs and precision of 0.2 lbs, this scale is capable of handling significant weight variations, ensuring accurate and reliable measurements of both empty and filled containers.Effortless Operation: Integrated low-profile, diamond-plated ramps facilitate easy loading and unloading without the need for lifting, enhancing safety and operational efficiency in fast-paced environments.Advanced Design & Functionality:Visibility in Any Lighting: The digital indicator with automatic backlighting and a large 1-inch LED display ensures clear visibility under any lighting conditions, enabling straightforward reading and recording of measurements.Continuous Power Supply: Equipped with an AC adapter for uninterrupted power, the SDS 1000 guarantees consistent performance throughout extensive use.Versatile Compatibility: Compatible with a range of indicators, software, and accessories, this scale offers flexibility to configure a comprehensive data management and weighing system tailored to your operational needs.Streamline Your Weighing Process: Invest in the Tree SDS 1000 to enhance your facilitys efficiency and accuracy. Whether youre weighing hazardous materials or everyday industrial products, this scale delivers reliability and ergonomic benefits, reducing labor and improving throughput.Support and Additional Dedicated Support: For calibration or troubleshooting queries, contact our responsive support team via email or phone.Conclusion: The Tree SDS 1000 Bench & Drum Scale is more than just a measuring tool-its an integral component of your operational toolkit, designed to meet the exacting standards of modern industries. Upgrade your weighing capabilities and ensure precise control over your inventory with SDS 1000.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.