Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench & Drum Scales - 2000 lb x 0.5lb

  • Mfr # LDS

  • Zoro # G616467102


product price: $2,538.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LDS
Zoro #
G616467102
UPC #
-
Country of Origin
China

Description

Tree Drum ScalesThe Tree LDS 2000 is a substantial drum scale, designed to serve as a specialized device tailored for the precise measurement of drums, barrels, and other containers. Widely employed in industrial and commercial settings, this scale boasts durability, making it well-suited for everyday use in demanding environments.What sets this large drum scale apart is its platform, custom-engineered to accommodate the size and shape of drums with the utmost precision. The platform features curved edges and a strategically recessed area, ensuring that drums remain securely in place, preventing any unintended rolling. Furthermore, the scales low-profile design incorporates ramps, simplifying the process of rolling the drum onto the scale platform with minimal lifting effort, enhancing both safety and efficiency.This drum scale is purpose-built to handle the variable weight of drums, which can range significantly in size and content. The Tree LDS exhibits an impressive weight capacity, capable of accommodating loads of up to 2000 lbs, which surpasses the capabilities of standard scales. This extended capacity accounts for the combined weight of the drum and its contents, ensuring accurate and reliable measurements in a variety of scenarios.The scales indicator is a marvel of user-friendliness, featuring an automatic backlight for improved visibility and a 1-inch large font LED display that delivers highly precise readings through a digital indicator. Moreover, the indicator comes equipped with an AC adapter for continuous power supply. It is also compatible with a range of indicators, software, and accessories, offering the flexibility to create a comprehensive weighing and data management solution tailored to your specific needs.In conclusion, the Tree LDS 2000 stands as a robust and durable drum scale, engineered for the weighing of drums and containers in industrial and commercial environments. The high weight capacity, design, and features make it an invaluable asset for those seeking accurate and efficient weighing solutions. Furthermore, this scale embodies the commitment to quality and precision that Tree products are known for, making it a trusted choice for businesses and industries that rely on precise weight measurements.Have questions about your scale. From calibrations to troubleshooting you can send an email to our support team or give them a call.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.