Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench & Drum Scales - 300lb x 0.05

  • Mfr # LBS 300

  • Zoro # G516467141


product price: $885.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBS 300
Zoro #
G516467141
UPC #
-
Country of Origin
China

Description

The Tree LBS Series redefines industrial weighing with its range of large bench scales, including the LBS 1000, LBS 500, and LBS 300 models. Engineered for performance, precision, and durability, these scales are ideal solutions for a myriad of industrial applications.Key Models in the Series:LBS 1000: Maximum capacity of 1000 pounds with a readability of 0.2 pounds. Features a 24 x 24 stainless steel platform.LBS 500: Offers a capacity of 500 pounds and a readability of 0.1 pounds, with an 18 x 24 platform.LBS 300: Tailored for lighter tasks, it handles up to 300 pounds with a precision of 0.05 pounds, on an 18 x 24 platform.Shared Features Across the Series:Robust Construction: Each model boasts a stainless-steel platform, ensuring long-lasting durability and easy maintenance.User-Friendly Design: A remote LCD indicator, positioned for optimal readability, and a simple interface make these scales exceptionally user-friendly.Versatile Power Options: Equipped with an AC power adapter and a rechargeable battery, these scales offer flexibility in various settings.Unique Advantages of Each Model:LBS 1000: Ideal for heavy-duty tasks in busy shipping docks, warehouses, and manufacturing units.LBS 500: A perfect balance of capacity and precision, suitable for medium-scale industrial applications.LBS 300: Excellent for lighter industrial needs where higher precision is crucial.Practicality and Precision:Single-Point Aluminum Load Cell: Delivers outstanding accuracy, essential for shipping docks, outdoor markets, and bulk sales scenarios.Adjustable Leveling Feet: Ensures stable and precise measurements in diverse environments.Versatile Applications: From batch weighing to handling bulky items, these scales adapt to a range of industrial tasks.In Summary:The Tree LBS Large Bench Scale Series stands out as a cost-effective, high-performance solution for a wide array of industrial weighing needs. With robust construction, practical design, and exceptional accuracy, these scales are invaluable for businesses and industries that prioritize precision in their weighing processes.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.