Bench & Drum Scales FBs c18x24 - 500lb x 0.1lb

  • Mfr # FBs-c1824

  • Zoro # G516467202


product price: $2,317.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FBs-c1824
Zoro #
G516467202
UPC #
-
Country of Origin
China

Description

Main Description:Introducing the Tree FB Series NTEP Bench Scales, a line of high-quality, NTEP-approved weighing devices designed to cater to a diverse range of applications. From general weighing tasks to parts counting and accumulation, these scales are indispensable tools for industries such as warehousing, retail operations, and laboratory settings.Key Features:Robust Construction: All models feature a durable stainless steel weighing platform, ensuring long-term reliability and the ability to withstand heavy use.User-Friendly Design: A 1.34-inch LCD display with backlight provides effortless readability in all lighting conditions. The 7-button operation keypad ensures smooth navigation and operation.Versatile Weighing Capacity: Each scale can handle up to 500 pounds with precision increments of 0.1 pounds, offering results in Pounds, Kilograms, or Ounces.Flexible Power Options: Equipped with both a rechargeable battery and an adapter, these scales offer versatility in various environments, especially where electrical outlets are scarce.External Calibration: Ensures consistent accuracy in measurements, vital for professional and commercial use.Maintenance and Support: Easy-to-maintain cast iron construction full stainless steel in FBs models and dedicated support for calibration and troubleshooting.Model Variations:FB-c2424 / FB-w2424: These models boast a spacious 24 x 24 weighing platform. Ideal for larger items, they offer robustness and precision in a larger format.FB-c1824 / FB-w1824: With an 18 x 24 platform, these models provide a more compact option without compromising on functionality or accuracy.FBs Series c/w2424, c/w1824: Featuring full stainless steel construction, the FBs models elevate durability and offer an enhanced level of sturdiness, perfect for demanding industrial environments.Conclusion:Invest in the Tree FB Series NTEP Bench Scale for unparalleled efficiency and precision in your weighing processes. With their robust design, user-friendly features, and versatile applications, these scales are valuable additions to a variety of industries. Choose the model that best fits your needs and elevate your operations with ease and accuracy.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.