Shop BUBBLEFAST
See all product information
Create Account
Bubble Bag, 3/16 in Bubble Size, Clear, 1000 PK
Mfr # BFBOB335
Zoro # G916426380
product price:Â
$
230.99
/pk of 1000, $0.23/ea
Free Shipping & Returns
Key Features
Bubble Size
3/16 in
Color
Clear
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BFBOB335
- Zoro #
- G916426380
- UPC #
- -
- Country of Origin
- China
Dimensions
- Bubble Size
- 3/16 in
Details
- Color
- Clear
- Item
- Bubble Bag
Description
Sold in full cases for bulk shipping needs! Size refers to usable dimensions with the flap closed.Lightweight self-seal bubble-out bags save the time and energy of wrapping your items.3/16'' clear bubble cushioning wrap on the outside of the pouch provides excellent protection against vibration and shock abrasion.