Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dual Counting Scale - 500lb x 0.1lb

  • Mfr # LBS Base for DCT

  • Zoro # G816467070


product price: $959.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBS Base for DCT
Zoro #
G816467070
UPC #
-
Country of Origin
China

Description

TREE Dual Counting Scale LBS Base for DCTThe Tree LBS Base offers a 500 lb capacity with 0.1 lb or 0.05 lb readability, equating to 5,000 to 10,000 divisions. The sensor for the LBS Base is selected for the highest linearity, making it ideal for counting applications. Use a 2 lb or 5 lb scale to count your samples, a 50/110 lb scale for your main platform, and a super-large heavy-duty 500 lb external platform for large boxes or pallets. The accuracy ensures that the initial investment of equipment pays off in no time.The LBS 500 Base features a robust stainless-steel platform measuring 18 x 24. One of its key features is a single-point aluminum load cell, which delivers exceptional accuracy. This makes it ideal for busy shipping docks, outdoor markets, manufacturing facilities, food processing, and other bulk sales scenarios. Moreover, its welded, sturdy construction, high resolution, and overload protection enhance its utility.Designed for practicality, this stainless-steel scale base is easy to clean, as it can be sprayed down with minimal effort, ensuring hassle-free maintenance. Its solid construction guarantees long-lasting durability, and it is available in various sizes to suit different applications.With a capacity of 500 pounds and an accuracy of 0.1 pounds, this scale base is equipped with four adjustable leveling feet, ensuring stable and precise measurements. Consequently, it proves to be an indispensable tool in environments where accuracy, durability, and versatility are paramount.In summary, the Tree LBS Base offers an affordable and versatile solution for a wide range of industrial weighing needs. Its robust construction, practical design, and exceptional accuracy make it a valuable asset for businesses and industries that require precision in their weighing processes. Ultimately, investing in the Tree LBS Base will elevate your weighing capabilities to new heights.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.