Zoro Homepage

Dual Counting Scale - 50lb x 0.001lb; 2lb x 0.00005lb

  • Mfr # DCT 50

  • Zoro # G216467137


product price: $1,372.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DCT 50
Zoro #
G216467137
UPC #
-
Country of Origin
China

Description

Tree DCT Series Dual Counting Scales are engineered to cater to diverse industrial needs with unparalleled precision. This versatile scale combines the features of the DCT 50 and DCT 110 models for an expanded range. From small, delicate measurements as low as 0.00005 lbs to larger items up to 110 lbs, the scales dual platform design ensures precise counting and enhanced efficiency across various operational scales.The scale boasts a sophisticated 16-sample storage function and a large LED display, ensuring clear visibility of crucial metrics like weight, unit weight, stability, total pieces, and battery status. Seamless integration with external devices is facilitated through RS-232 and USB ports, supporting connections with computers, printers, and remote displays.For larger materials, the DCT Series can be augmented with an optional third base platform, measuring 18'' x 24'' with a maximum capacity of 500 lbs., ensuring flexibility for heavier and bulkier items. Powering options include both AC and DC sources, with a rechargeable battery and AC adapter included, reducing environmental impact and operational costs.Ideal for industries requiring exact measurements, the Tree DCT Series Dual Counting Scale is your go-to solution for reliability, accuracy, and adaptability. Its robust design and connectivity options make it an indispensable tool for enhancing operational efficiency and precision.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.