Zoro Homepage

High Resolution Balance Scales - 3100 x 0.01g

  • Mfr # HRB-XG 3102

  • Zoro # G816467063


product price: $979.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB-XG 3102
Zoro #
G816467063
UPC #
-
Country of Origin
China

Description

Tree HRB-XG Series Scales: High-Precision Dual-Screen Balances with Versatile OptionsExplore the epitome of precision with the Tree HRB-XG Series Scale, where cutting-edge functionality meets cost-efficiency. Designed to accommodate a wide range of weighing operations, from academic research to industrial applications, the HRB-XG Series is your go-to for reliability and accuracy. These high-precision, dual-screen, top-loading balances are characterized by their exceptional sensitivity, ensuring swift and accurate measurements across a variety of settings.The appeal of the Tree HRB-XG Series Scales lies in its adaptability, offering models both with and without a removable draft shield to suit tasks that demand extra precision or need to mitigate environmental effects. The series excels in ease of operation, supporting extensive unit conversion, tare/zero adjustments, and calibration, backed by 16 conversion units.Durability is a given with the HRB-XG balances, constructed from premium materials and designed to last. They feature stainless steel weighing pans, integrated level bubbles, and adjustable feet for stable and accurate measurements. Dual backlit LCD displays ensure visibility under any conditions, while built-in notifications maintain measurement integrity.Whether your needs lean towards higher-capacity weighing or ultra-fine resolution, the Tree HRB-XG Series Scales offer a model to match, with or without draft shield options. Embrace unmatched affordability and feature-rich performance with the Tree HRB-XG Series, where precision and versatility converge.HRB-XG 10001: High Precision Dual Screen Top Loading Balance with Front/Rear Displays. Offers a substantial capacity of 10,000g with a resolution of 0.1g. Perfect for versatile lab and business applications.''HRB-XG 3101: Crafted for accuracy, this model provides a 3100g capacity and 0.1g resolution. Dual-screen with front and rear displays for ease of use in various settings.''HRB-XG 3102: Elevates precision with a 3100g capacity and 0.01g resolution. Its dual-screen design facilitates straightforward operations across all skill levels.''HRB-XG 1202 with Removable Draft Shield: Tailored for high-precision tasks, this balance features a 1200g capacity and 0.01g resolution. The removable draft shield and dual displays enhance accuracy and usability.''HRB-XG 313 with Removable Draft Shield: Optimized for detailed weighing, offering a 310g capacity and a fine 0.001g resolution. I

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.