Zoro Homepage

Mid Resolution Balance Scales - 6000g x 1g

  • Mfr # MRB 6000

  • Zoro # G916467161


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRB 6000
Zoro #
G916467161
UPC #
-
Country of Origin
China

Description

Tree MRB Series Top Loading BalancesThe Tree MRB Series offers a range of top-loading balances designed with simplicity and versatility in mind, ideal for professionals and hobbyists alike. These mid-resolution balances provide cost-effective solutions for a variety of weighing needs, from kitchen applications to laboratory settings. Available in multiple capacities 500g, 1200g, 2500g, 6000g, 10000g, each model ensures precision and ease of use.Each balance features a user-friendly 4-button keypad and a backlit LCD display for clear readability in any lighting condition. The robust ABS construction paired with a 304 stainless steel weighing platter 6.5 inches by 7.13 inches ensures durability and long-term performance. These scales are highly adaptable, capable of weighing in kilograms, grams, ounces, and pounds to meet diverse measurement needs.For added convenience, the Tree MRB balances can be powered either by an AC adapter for continuous operation or 6 AA batteries for mobile tasks. Each model includes practical functionalities such as low battery and overload indicators to enhance reliability and usage assurance.Whether weighing gold, powder, medication, or ingredients, the Tree MRB Series stands out for its affordability, durability, and user-friendly features, making it an excellent choice for mid-resolution weighing tasks. Optimize your weighing experience with these balances and enjoy accurate and efficient results across a wide range of applications.For support, calibrations, or troubleshooting, feel free to contact our support team via email or phone.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.