Zoro Homepage

Mid Resolution Washdown Scales - 1200g x 0.1g

  • Mfr # MRB-S 1201

  • Zoro # G016467177


product price: $147.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MRB-S 1201
Zoro #
G016467177
UPC #
-
Country of Origin
China

Description

Mid Resolution Balances- Stainless Steel Precision Balances - Versatile Lab & Kitchen Weighing Scales Tree MRB-S Series The Tree MRB-S Series balances offer precision and ease in a sleek stainless steel design, perfect for users seeking mid-resolution weighing capabilities across a variety of applications. Whether you are weighing jewelry, food items, powders, or ingredients for cooking and baking, the MRB-S Series provides reliable measurements with a high precision sensor system and an intuitive LCD backlit display for clear readability under varying lighting conditions.Available in multiple capacities, each model is designed to cater to both novice and experienced users. The series includes:MRB-S 512 - Max capacity: 510g, Increment: 0.01 gMRB-S 1201 - Max capacity: 1200g, Increment: 0.1 gMRB-S 2201 - Max capacity: 2200g, Increment: 0.1 gMRB-S 6000 - Max capacity: 6000 g, Increment: 1 gFeatures like the tare function enhance usability by allowing the subtraction of container weight, ensuring accurate net measurements. The balances are built to last with anti-corrosion stainless steel weighing pans and shells crafted using the latest environmental protection technology, making them suitable for diverse environments, including laboratory settings.For flexibility in usage, the MRB-S Series can be powered via an included TREE brand AC adapter or 6 AA batteries for portable applications. This adaptability makes the balances ideal for stationary lab setups or mobile use.Key Features:Built to last with anti-corrosion stainless steel weighing pans and shells crafted using the latest environmental protection technology, making them suitable for diverse environmentsTare function: enhance usability by allowing the subtraction of container weight, ensuring accurate net measurements.Versatile power options: AC adapter or 6 AA batteries for portable applications. This adaptability makes the balances ideal for stationary lab setups or mobile use.Elevate your weighing tasks with the Tree MRB-S Series, offering a blend of high precision, durability, and user-friendly features, making it a top choice for various weighing needs.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.