Shop BUBBLEFAST
See all product information
Create Account
Packing Peanuts, 12 in Length, 12 in Width, 2 in Height, Polyethylene
Mfr # Padloc12-20
Zoro # G316427703
product price:Â
$
23.69
/pk 20, $1.18/ea
Key Features
Height
2 in
Width
12 in
Material
Polyethylene
Length
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Padloc12-20
- Zoro #
- G316427703
- UPC #
- -
- Country of Origin
- United States
- Item
- Packing Peanuts
- Material
- Polyethylene
Description
Pad Locs are heavy duty polyethylene film bags filled with packing peanuts. Ready-to-use cushioning pads that conform to the shape of any product Superior shock and vibration absorption Recyclable film bags filled with recyclable EPS loose fill Reusable up to 20 times No mess solution to provide optimal product protection while reducing packing labor Outperforms custom engineered pre-formed packaging foam-in-place, etc