Zoro Homepage

Washdown Scales - 210g x 0.001g

  • Mfr # HRB-S 213

  • Zoro # G716467149


product price: $1,047.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRB-S 213
Zoro #
G716467149
UPC #
-
Country of Origin
China

Description

Tree HRB-S Series High-Resolution Stainless-Steel Top Loader and Draft Shield Laboratory BalancesThe Tree HRB-S Series represents the pinnacle of precision and durability in laboratory balances. Crafted with a robust stainless steel body and weighing pan, these high-resolution top loader balances are designed to meet the diverse needs of laboratories, educational settings, and professionals requiring precise measurements. Available in multiple capacities and readabilities, the HRB-S Series ensures accuracy for a wide array of substances - from chemicals and powders to precious metals and small items.Key FeaturesVersatile Capacities and Precisions: Choose from models with capacities ranging from 100g to 10,000g and readabilities from 0.001g to 0.1g, ensuring the precision needed for your specific applications.Multiple Weighing Units: Each balance supports 16 different units, offering flexibility and ease of use across various measurement tasks. Modes can be toggled seamlessly during the weighing process.Connectivity: Equipped with a USB Type-B port for straightforward connection to printers and computers, enhancing data management and reporting.Ease of Use: The large 1'' backlit display ensures weight readings are clear in any lighting condition. A simple five-button interface provides functions for multiple tares, overload protection, and unit conversions.Built-In Counting Function: Automates the tallying of multiple pieces, saving time and money in inventory management and other counting tasks.Durability and Precision: Each model features a strong strain gauge sensor and adjustable feet with a level bubble design, ensuring accuracy and stability in various environments.Power Options: Operates with an AC adapter or six AA batteries, offering flexibility for laboratory or field use.Top Loading Models:HRB-S 10001: 10000 g capacity, 0.1 g readabilityHRB-S 6001: 6000 g capacity, 0.1 g readabilityHRB-S 3002: 3000 g capacity, 0.01 g readabilityHRB-S 3001: 3000 g capacity, 0.1 g readabilityHRB-S 1002TL: 1000 g capacity, 0.01 g readabilityDraft Shield Models:HRB-S 1002: 1000 g capacity, 0.01 g readabilityHRB-S 313: 310 g capacity, 0.001 g readabilityHRB-S 213: 210 g capacity, 0.001 g readabilityHRB-S 113: 110 g capacity, 0.001 g readabilityEach model is designed with a

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.