This item is Discontinued.

Buchanan Barrier Strip, 1 Row, 20 A, 300 V, 14 AWG, Pin Termination 4PCR-02-008

Barrier Strip, 1 Row, 20 A, 300 V, 14 AWG, Pin Termination (Discontinued)

  • Mfr # 4PCR-02-008
  • Zoro # G000966457
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4PCR-02-008
Zoro #
G000966457
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
14 AWG
Overall Length
1.361 in
Screw Size
4-40

Details

Item
Barrier Strip
Number of Rows
1
Termination Style
Pin
Current
20 A
Maximum Voltage
300 V
Center Spacing
0.325 in
Mounting Style
Open End Position
Terminal Material
Copper Alloy
Number of Levels
1
Number of Positions
2
Housing Material
Polyamide
UL Flammability Rating
UL 94V-0
Terminal Plating Material
Tin
Screw Head Type
Wire Clamp Combo Head
Top Hardware
Wire Clamp Combo Head
Applies To
Printed Circuit Board
Mounting Insert
With
Barrier Style
Tri-Barrier
Block Style
Open Bottom with Standoffs
Screw Material
Steel
Mounting Bushing
With
Mounting Options
End Mounting Ears
Mounting Angle
Right Angle
Screw Plating Material
Zinc

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.