Zoro Homepage

8 in Crimper 22 to 10 AWG

  • Mfr # C24

  • Zoro # G4197277


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Capacity
22 to 10 AWG
Overall Length
8 in
Handle Type
Dipped
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C24
Zoro #
G4197277
UPC #
781789450230
Country of Origin
United States

Dimensions

Overall Length
8 in
Tool Length
8 in
Minimum Compatible Wire Size
24 AWG
Maximum Compatible Wire Size
10 AWG

Details

Item
Crimper
Capacity
22 to 10 AWG
Handle Type
Dipped
Insulated
No
Number of Pieces
1
Application
For Insulated And Non-Insulated Crimp Terminals And Splices
Features
Spring-Loaded
Primary Crimping Application
Electrical Wire and Cable
Strips
No
Max. Crimping Force
Not Rated
Replacement Die Code
None
Adjustable
Not Adjustable
For Use With
2006S,2008S,2011S, and Termend Lugs
Cuts
No
Insulated / Uninsulated
Uninsulated
Type
4-Way
Replacement Die Part Number
None
Includes Crimping Die
No
Crimper Style
Four-Way Crimper Tool
Maximum Crimping Capacity
10 AWG
Includes Wire Stripper
No
Maximum Crimping Force
Not Rated
Crimping Capacity - Copper Lug
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Maximum Crimping Capacity - Copper Lug
10 AWG
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG
Grip Style
Standard Cushion
Minimum Crimping Capacity
22 AWG
Compatible Connector Type
2006S, 2008S, 2011S, Termend Lugs
Minimum Crimping Capacity - Copper Lug
22 AWG
Includes Wire Cutter
No
Adjustability
Not Adjustable
Compatible Terminal Type
Uninsulated

Description

This Buchanan C24 Crimper is the ideal tool for crimping connectors on electrical wire and cable. The crimper has a capacity of 22 to 10 AWG, making it suitable for use with Buchanans 2006S and 2011S crimp connectors. With its cam-actuated plungers, you can adjust your wire without having to reposition the tool. The spring-loaded handles ensure a firm grip when in use. This 8" Crimper from Buchanan is the perfect tool for keeping all your wiring jobs in order.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.