Zoro Homepage
This item is Discontinued.
Buchanan 818-AG11D-ESL-LF=800 DIP GF/SN 818-AG11D-ESL-LF

818-AG11D-ESL-LF=800 DIP GF/SN (Discontinued)

  • Mfr # 818-AG11D-ESL-LF
  • Zoro # G001045182
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
818-AG11D-ESL-LF
Zoro #
G001045182
UPC #
-
Country of Origin
Switzerland

Dimensions

Length
0.9 in
Contact Plating Thickness
5 µin

Details

Item
Socket
Max. Temp.
105°C
Color
Black
Material
Polyester
Contact Type
Pin
Contact Finish
Gold Plated; Tin Plated
Current Rating
3 A
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Number of Rows
2
Connection Material
Beryllium Copper
Number of Contacts
18
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.