Zoro Homepage
This item is Discontinued.
Buchanan Barrier Strip Terminal Block, 20A, 3Mm2, 1 Row(S), 1 Deck(S) 4PCV-07-006

Barrier Strip Terminal Block, 20A, 3Mm2, 1 Row(S), 1 Deck(S) (Discontinued)

  • Mfr # 4PCV-07-006
  • Zoro # G505798805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4PCV-07-006
Zoro #
G505798805
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Length
59.33 mm [ 2.33 in ]
Screw Size
4-40

Details

Number of Rows
1
Color
Black
Barrier Style
Tri-Barrier
Mounting Style
Direct (All Positions Filled)
Voltage (V)
150
Number of Levels
1
Screw Plating Material
Zinc
Number of Positions
7
Terminal Plating Material
Tin
Current Rating (A)
20
Top Hardware
Wire Clamp Combo Head
Screw Head Type
Wire Clamp Combo Head
Housing Material
Polyamide
Current Rating (Max) (A)
20
Applies To
Printed Circuit Board
Terminal Material
Copper Alloy
Wire Range
22 to 12 AWG [ .3 to 3 mm² ]
Screw Material
Steel
Mounting Insert
Without
Centerline
8.26 mm [ .325 in ]
Product Type
Barrier Strip
Mounting Ears
Without
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Block Style
Open Bottom with Standoffs
Bottom Termination Style
Printed Circuit Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.