Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grommet, Slotted, Inside Dia 3/4 In, PK10

  • Mfr # 774136

  • Zoro # G1190287


product price: $4.75
/pk 10, $0.48/ea

Key Features

Grommet Style
Style 1
Inside Dia.
3/4"
Outside Dia.
1-1/8"
Color
Black
Slot Width
1/16"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774136
Zoro #
G1190287
UPC #
783250641819
Country of Origin
China

Dimensions

Inside Dia.
3/4"
Outside Dia.
1-1/8"
Slot Width
1/16"
Overall Thickness (C)
5/16 in
Panel Hole Dia. (E)
1 in
Panel Thickness (D)
1/16 in
Inside Dia. (A)
3/4 in
Outside Dia. (B)
1 1/8 in
Overall Thickness
0.31 in
Outside Diameter
0.23 in
Inside Diameter
0.75 in
Groove Diameter
1 in
Groove Width
0.06 in

Details

Grommet Style
Style 1
Color
Black
Item
Grommet
Material
PVC
Rubber Material
PVC
Application
General Purpose
Rubber Color
Black
Rubber Grommet Style
Style 1
Durometer
60A
Product Type
Grommet
Shape
Round
Resistance Properties
Abrasion Resistant
Product Count
10
For Use With
Auto Firewalls, Electrical Boxes, Sheet Metal
Hardness
60A
Finish
Rubber Coated

Description

Grommet, Outside Dia. (In.) 1-1/8, Inside Dia. (In.) 3/4, PVC, Rubber Coated, For Use With Auto Firewalls, Electrical Boxes, Sheet Metal, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.