Zoro Homepage
This item is Discontinued.
Buchanan Ic Socket, Dip16, 16 Contact(S), 2.54Mm Term Pitch, 0.3Inch Row Spacing, Solder 816-AG10D

Ic Socket, Dip16, 16 Contact(S), 2.54Mm Term Pitch, 0.3Inch Row Spacing, Solder (Discontinued)

  • Mfr # 816-AG10D
  • Zoro # G105965614
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
816-AG10D
Zoro #
G105965614
UPC #
-
Country of Origin
Switzerland

Dimensions

Overall Length
0.8 in

Details

Item
Socket
Connection Type
Screw Machine, Through Hole
Max. Temp.
125 Degrees C
Connection Material
Beryllium Copper
Features
Straight Leg
Terminal Type
Pin
Mounting Type
Vertical
Contact Plating Material
Gold

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.