
Barrier Strip, 1 Row, 20 A, 600 V, 12 AWG, Quick Connect Termination (Discontinued)
- Mfr # JC6-P108-03
- Zoro # G000967614
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
JC6-P108-03
Zoro #
G000967614
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
1.186 in
Screw Size
6-32
Blade Size
6.35 x .81 mm [ .25 x .032 in ]
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.