Zoro Homepage
This item is Discontinued.
Buchanan Barrier Strip, 1 Row, 20 A, 600 V, 12 AWG, Wire Wrap Termination JC6-T207-05

Barrier Strip, 1 Row, 20 A, 600 V, 12 AWG, Wire Wrap Termination (Discontinued)

  • Mfr # JC6-T207-05
  • Zoro # G500967718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JC6-T207-05
Zoro #
G500967718
UPC #
-
Country of Origin
United States

Dimensions

For Minimum Wire Size
22 AWG
For Maximum Wire Size
12 AWG
Overall Length
2.564 in
Screw Size
6-32
Blade Size
6.35 x .81 mm [ .25 x .032 in ]

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.