Zoro Homepage

Terminal Blocks 100PK

  • Mfr # 0725

  • Zoro # G516129223


product price: $44.99
/pk 100, $0.45/ea

Key Features

Amps
1.2 A
Voltage
6 VAC
Type
Non-Adjustable Buzzer
Size
2-1/2 Inch Width x 1 Inch Depth x 3 Inch Height
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
0725
Zoro #
G516129223
UPC #
-
Country of Origin
United States

Dimensions

Size
2-1/2 Inch Width x 1 Inch Depth x 3 Inch Height

Details

Item
Terminal Block
Amps
1.2 A
Voltage
6 VAC
Type
Non-Adjustable Buzzer

Description

2-1/2'' x 1'' x 3'', 6 VAC, 1.2 A, 92 dB, Transformer/DC Power, Rectangular, Non-Adjustable Buzzer, Economy Buzzer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.