Zoro Homepage

Twist-On Wire Connector, 8 AWG Max, Red, Polypropylene Insulation, 600 V, 100 PK

  • Mfr # BT2-1

  • Zoro # G3650455


product price: $15.69
/pk 100, $0.16/ea

Key Features

Type
Twist-On
Color
Red
Maximum Wire Size
8 AWG
Insulation Material
Polypropylene
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BT2-1
Zoro #
G3650455
UPC #
783250718900
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Minimum Wire Size
18 AWG
Width
0.48 in
Height
0.74 in
Overall Width
0.48 in
For Minimum Wire Size - Solid
18 AWG

Details

Item
Twist-On Wire Connector
Type
Twist-On
Color
Red
Insulation Material
Polypropylene
Maximum Voltage
600 V
Minimum Wire Combination
(2) 18 AWG
Maximum Wire Combination
(2) 8 AWG
Maximum Operating Temperature
221 Degrees F
UL 94 Flammability Rating
V-2
Application
General Purpose
Series
BT2
Standards
CSA Certified, UL Listed
Maximum Conductors
6
Special Features
Connection Comes to Torque Quickly to Get the Job Done Efficiently, Long Swept-Wings Improve Comfort and Torque, Rounded Dial-Top With Vertical Ribs Provides Fast Fingertip Starts, Wide, Expanding Spring Makes for Easy Starts on Even the Largest Combinations
For Conductor Material
Copper
Material
Steel
Twist-On Style
Wing
Termination Style
Twist-On

Description

Twist On Wire Connector, Color Red, For Conductor Material Copper, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Minimum Wire Combination (2) 18 AWG, Maximum Wire Combination (2) 8 AWG, Contact Material Steel, UL 94 Flammability Rating V-2, Maximum Conductors 6, Standards CSA Certified, UL Listed, Wire Connector Style Wing, Insulation Material Polypropylene, Maximum Single Wire Size 8 AWG, Minimum Single Wire Size 18 AWG, Overall Height 0.74 in, Overall Width 0.48 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.