Zoro Homepage

Cartridge Valve

  • Mfr # AODV-10-N-3A-0-1B

  • Zoro # G716016927


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Valve Type
Pilot-Operated Cartridge Check Valve
Number of Positions
Two Positions
Overall Height
3.99 in
Valve Cavity Size
C10-30
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AODV-10-N-3A-0-1B
Zoro #
G716016927
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.99 in
Valve Cavity Size
C10-30
Hex Size
1 1/8 in
Port Connection Size
1/8 in

Details

Valve Type
Pilot-Operated Cartridge Check Valve
Number of Positions
Two Positions
Item
Cartridge Valve
Number of Ways
Three-Way
Port Connection Type
BSPP
Adjustment Method
Screwdriver
Operating Temperature - Minimum
-40 Degrees F
Action Type
Direct Acting
Includes Seals
Seals Included
Valve Control
Directional Control
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
248 Degrees F
Leakage
5 cu in/min
Series
AODV
Flow Rate - Maximum
8 gpm
Mounting
Screw-In
Fluid Viscosity - Maximum
28.5 cSt
Return Mechanism
Spring
Seal Material
Nitrile
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Three-Way, Valve Cavity Size C10-30, Actuation Mechanism Pressure, Overall Height 3.99 in, Flow Rate - Maximum 8 gpm, Pressure Setting - Maximum Not Applicable, Valve Type Pilot-Operated Cartridge Check Valve, Center Position Not Applicable, Port Connection Type BSPP, Hex Size 1 1/8 in, Action Type Direct Acting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.