Zoro Homepage

Cartridge Valve

  • Mfr # AODV-10-N-4A-0-4T

  • Zoro # G916016925


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4.61 in
Number of Ways
Four-Way
Valve Cavity Size
C10-40
Number of Positions
Two Positions
Valve Type
Pilot-Operated Cartridge Check Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AODV-10-N-4A-0-4T
Zoro #
G916016925
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.61 in
Valve Cavity Size
C10-40
Hex Size
1 1/8 in
Port Connection Size
#4

Details

Number of Ways
Four-Way
Item
Cartridge Valve
Number of Positions
Two Positions
Valve Type
Pilot-Operated Cartridge Check Valve
Leakage
82 cc/min
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Screwdriver
Valve Control
Directional Control
Fluid Viscosity - Maximum
28.5 cSt
Flow Rate - Maximum
8 gpm
Action Type
Direct Acting
Return Mechanism
Spring
Port Connection Type
SAE 45 Degrees Flare
Seal Material
Nitrile
Mounting
Screw-In
Operating Temperature - Maximum
248 Degrees F
Inlet Pressure - Maximum
5,000 psi
Includes Seals
Seals Included
Series
AODV
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Not Applicable, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Four-Way, Valve Cavity Size C10-40, Actuation Mechanism Pressure, Overall Height 4.61 in, Flow Rate - Maximum 8 gpm, Pressure Setting - Maximum Not Applicable, Valve Type Pilot-Operated Cartridge Check Valve, Center Position Not Applicable, Port Connection Type SAE 45 Degrees Flare, Hex Size 1 1/8 in, Action Type Direct Acting

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.