Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # BDSV-04-N-3-0-00

  • Zoro # G316017133


product price: $19.99
/ea

Key Features

Body Material
Steel
Number of Positions
Two Positions
Valve Cavity Size
C04-30
Number of Ways
Three-Way
Valve Type
Ball-Type Shuttle Valve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSV-04-N-3-0-00
Zoro #
G316017133
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C04-30
Overall Height
1.51 in
Port Connection Dash Size
20
Hex Size
1/8 in
Port Connection Size
7/16 in

Details

Body Material
Steel
Number of Positions
Two Positions
Item
Cartridge Valve
Number of Ways
Three-Way
Valve Type
Ball-Type Shuttle Valve
Action Type
Direct Acting
Mounting
Screw-In
Series
BDSV
Operating Temperature - Minimum
-40 Degrees F
Seal Material
Nitrile
Flow Rate - Maximum
1.5 gpm
Filter Rating
25 micron
Fluid Viscosity - Maximum
135 SUS
Cartridge Material
Steel
Operating Temperature - Maximum
250 Degrees F
Body Finish
Unplated
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Adjustment Method
Screwdriver
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Three-Way, Valve Cavity Size C04-30, Actuation Mechanism Pressure, Overall Height 1.51 in, Flow Rate - Maximum 1.5 gpm, Port Connection Dash Size 20, Valve Type Ball-Type Shuttle Valve, Center Position Not Applicable, Hex Size 1/8 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.