Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # BDSV-04-V-3-0-00

  • Zoro # G216017042


product price: $24.19
/ea

Key Features

Body Material
Steel
Valve Cavity Size
C04-30
Number of Ways
Three-Way
Valve Type
Cartridge Shuttle Valve
Overall Height
1.51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BDSV-04-V-3-0-00
Zoro #
G216017042
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C04-30
Overall Height
1.51 in
Port Connection Dash Size
20
Port Connection Size
7/16 in
Hex Size
1/8 in

Details

Body Material
Steel
Item
Cartridge Valve
Number of Ways
Three-Way
Valve Type
Cartridge Shuttle Valve
Number of Positions
Two Positions
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
1.5 gpm
Series
BDSV
Includes Seals
Seals Included
Operating Temperature - Minimum
-40 Degrees F
Inlet Pressure - Maximum
5,000 psi
Body Finish
Unplated
Action Type
Direct Acting
Fluid Viscosity - Maximum
135 SUS
Cartridge Material
Steel
Mounting
Screw-In
Adjustment Method
Screwdriver
Filter Rating
25 micron
Seal Material
Viton
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Adjustment Method Screwdriver, Number of Ways Three-Way, Valve Cavity Size C04-30, Actuation Mechanism Pressure, Overall Height 1.51 in, Flow Rate - Maximum 1.5 gpm, Port Connection Dash Size 20, Valve Type Cartridge Shuttle Valve, Center Position Not Applicable, Hex Size 1/8 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.