Zoro Homepage

Cartridge Valve

  • Mfr # BFCV-10-N-F-0-4.0

  • Zoro # G016017693


product price: $45.19
/ea

Key Features

Valve Cavity Size
C10-30
Overall Height
3.76 in
Valve Type
Pressure-Compensated Flow Control Valve
Body Material
Steel
Inlet Pressure - Maximum
5,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BFCV-10-N-F-0-4.0
Zoro #
G016017693
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C10-30
Overall Height
3.76 in
Hex Size
1 in
Port Connection Dash Size
14
Port Connection Size
7/8 in

Details

Valve Type
Pressure-Compensated Flow Control Valve
Item
Cartridge Valve
Body Material
Steel
Inlet Pressure - Maximum
5,000 psi
Action Type
Direct Acting
Seal Material
Nitrile
Series
BFCV
Flow Rate - Maximum
12 gpm
Body Finish
Unplated
Mounting
Screw-In
Adjustment Method
Screwdriver
Includes Seals
Seals Included
Valve Control
Flow Control
Operating Temperature - Maximum
250 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Cartridge Material
Steel
Fluid Viscosity - Maximum
135 SUS
Actuation Mechanism
Pressure

Description

Cartridge Valve, Body Material Steel, Adjustment Method Screwdriver, Valve Cavity Size C10-30, Actuation Mechanism Pressure, Overall Height 3.76 in, Flow Rate - Maximum 12 gpm, Port Connection Dash Size 14, Valve Type Pressure-Compensated Flow Control Valve, Hex Size 1 in, Action Type Direct Acting, Body Finish Unplated, Cartridge Material Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.