Zoro Homepage

Cartridge Valve

  • Mfr # CBPA-10-N-C-0-30

  • Zoro # G016017662


product price: $59.79
/ea

Key Features

Valve Type
Counterbalance Cartridge Valve
Overall Height
3.65 in
Valve Cavity Size
C10-25
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
135 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBPA-10-N-C-0-30
Zoro #
G016017662
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
3.65 in
Valve Cavity Size
C10-25
Port Connection Size
7/8 in
Port Connection Dash Size
14
Hex Size
1 in

Details

Valve Type
Counterbalance Cartridge Valve
Item
Cartridge Valve
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
135 SUS
Filter Rating
25 micron
Operating Temperature - Maximum
250 Degrees F
Flow Rate - Maximum
20 gpm
Inlet Pressure - Maximum
3,600 psi
Seal Material
Nitrile
Action Type
Direct Acting
Includes Seals
Seals Included
Series
CBPA
Mounting
Screw-In
Adjustment Method
Screwdriver
Pressure Setting - Maximum
3,000 psi
Control Direction
One-Way with Reverse Flow
Actuation Mechanism
Pressure

Description

Cartridge Valve, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.65 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 14, Valve Type Counterbalance Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.