Cartridge Valve
Mfr # CBPA-10-N-S-0-15
Zoro # G116017524
product price: $56.99
/eaKey Features
Valve Cavity Size
C10-25
Overall Height
3.65 in
Valve Type
Counterbalance Cartridge Valve
Action Type
Direct Acting
Includes Seals
Seals Included
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBPA-10-N-S-0-15
Zoro #
G116017524
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C10-25
Overall Height
3.65 in
Hex Size
1 in
Port Connection Size
7/8 in
Port Connection Dash Size
14
Details
Item
Cartridge Valve
Valve Type
Counterbalance Cartridge Valve
Action Type
Direct Acting
Includes Seals
Seals Included
Flow Rate - Maximum
20 gpm
Filter Rating
25 micron
Fluid Viscosity - Maximum
135 SUS
Inlet Pressure - Maximum
3,600 psi
Seal Material
Nitrile
Series
CBPA
Operating Temperature - Maximum
250 Degrees F
Mounting
Screw-In
Operating Temperature - Minimum
-40 Degrees F
Adjustment Method
Screwdriver
Pressure Setting - Maximum
1,500 psi
Control Direction
One-Way with Reverse Flow
Actuation Mechanism
Pressure
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.65 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 1,500 psi, Port Connection Dash Size 14, Valve Type Counterbalance Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.