Cartridge Valve
Mfr # CBPA-10-N-S-0-30
Zoro # G916017557
product price: $56.99
/eaKey Features
Valve Type
Counterbalance Cartridge Valve
Valve Cavity Size
C10-25
Overall Height
3.65 in
Port Connection Size
7/8 in
Seal Material
Nitrile
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CBPA-10-N-S-0-30
Zoro #
G916017557
UPC #
-
Country of Origin
United States
Dimensions
Valve Cavity Size
C10-25
Overall Height
3.65 in
Port Connection Size
7/8 in
Port Connection Dash Size
14
Hex Size
1 in
Details
Valve Type
Counterbalance Cartridge Valve
Item
Cartridge Valve
Seal Material
Nitrile
Series
CBPA
Action Type
Direct Acting
Includes Seals
Seals Included
Filter Rating
25 micron
Adjustment Method
Screwdriver
Inlet Pressure - Maximum
3,600 psi
Flow Rate - Maximum
20 gpm
Operating Temperature - Maximum
250 Degrees F
Mounting
Screw-In
Operating Temperature - Minimum
-40 Degrees F
Fluid Viscosity - Maximum
135 SUS
Control Direction
One-Way with Reverse Flow
Actuation Mechanism
Pressure
Pressure Setting - Maximum
3,000 psi
Description
Cartridge Valve, Body Material Not Applicable, Adjustment Method Screwdriver, Valve Cavity Size C10-25, Actuation Mechanism Pressure, Overall Height 3.65 in, Flow Rate - Maximum 20 gpm, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 14, Valve Type Counterbalance Cartridge Valve, Hex Size 1 in, Action Type Direct Acting, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.