Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartridge Valve

  • Mfr # CBPA-12-N-C-0-40

  • Zoro # G116017555


product price: $80.49
/ea
Free Shipping & Returns

Key Features

Overall Height
4.29 in
Valve Type
Counterbalance Cartridge Valve
Valve Cavity Size
C12-25
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBPA-12-N-C-0-40
Zoro #
G116017555
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4.29 in
Valve Cavity Size
C12-25
Port Connection Dash Size
12
Port Connection Size
1 1/16 in
Hex Size
1 1/4 in

Details

Item
Cartridge Valve
Valve Type
Counterbalance Cartridge Valve
Seal Material
Nitrile
Fluid Viscosity - Maximum
135 SUS
Flow Rate - Maximum
35 gpm
Adjustment Method
Screwdriver
Operating Temperature - Maximum
250 Degrees F
Inlet Pressure - Maximum
4,000 psi
Mounting
Screw-In
Includes Seals
Seals Included
Series
CBPA
Operating Temperature - Minimum
-40 Degrees F
Filter Rating
25 micron
Action Type
Direct Acting
Actuation Mechanism
Pressure
Control Direction
One-Way with Reverse Flow
Pressure Setting - Maximum
4,000 psi

Description

Cartridge Valve, Adjustment Method Screwdriver, Valve Cavity Size C12-25, Actuation Mechanism Pressure, Overall Height 4.29 in, Flow Rate - Maximum 35 gpm, Pressure Setting - Maximum 4,000 psi, Port Connection Dash Size 12, Valve Type Counterbalance Cartridge Valve, Hex Size 1 1/4 in, Action Type Direct Acting, Control Direction One-Way with Reverse Flow, Filter Rating 25 micron

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.